3M 15392R+ SURFACE CONDITIONING DISC 25MM MEDIUM SINGLE


Scotch-Brite™ EXL Deburring Convolute Wheel

References
3m:19079
rubix:269712B
manufacturer :7000021280
ean:00048011153926
brand logo
brand logo
Technical specifications
Diameter25 mm
GrainCoarse
See all Specifications

Product details : 3M 15392R+ SURFACE CONDITIONING DISC 25MM MEDIUM SINGLE


Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Our EXL deburring wheels are conformable, making it ideal for deburring stamped or laser cut parts and for finishing after belt sanding. A unique resin system produces less smearing, reducing clean and prep time. Convolute construction and clean, uniform wear keep these wheels running smoothly and help the operator attain a professional finish while minimising fatigue. Scotch-Brite material runs cool and provides these wheels with uniform wear and keeps fresh abrasives continuously exposed, making them a superior choice on heat sensitive substrates. The toughness of these wheels extend their service life. They are available with silicon carbide or aluminium oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint preparation and finishing. Aluminium oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Strengths

Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece;Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks;Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish;Unique resin system minimises smearing, reducing time spent cleaning surfaces;Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates;Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Applications

Deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface

Technical specifications


Attributes
Package weight2,79 g
Diameter25 mm
GrainCoarse
Show UNSPSC/ECL@SS
£ 0.79 excl. VAT
/ Each
£ 0.95 incl. VAT
  • Usually arrives within 14 working days