3M 707374 TRIZACT FINESSE-IT FILM DISC ROLL 268XA 1 3/8INXNH A20
3M™ Trizact™ Hookit™ Film Disc 268XA
See technical informationSee documentsReferences
3M:AB01602
Rubix:219A8278
Manufacturer :7100081706
EAN:00051125871082
Documents
Product details : 3M 707374 TRIZACT FINESSE-IT FILM DISC ROLL 268XA 1 3/8INXNH A20
Use 3M™ Trizact™ Hookit™ Film Disc 268XA on a variety of solid surfaces, topcoats, and to allow most finish and process requirements. Our 268XA discs get results faster, last longer and produce a finer finish, compared to conventional abrasive products.
3M microreplication technology makes the discs last longer. Three-dimensional, pyramid structures are uniformly distributed over the entire surface to ensure consistent performance and eliminate disc-to-disc variation. The microreplication technology provides precise finish control and can reduce grade sequences so fewer process steps and abrasive products are needed.
Aluminium oxide abrasive mineral is coated on the film backing of our discs. It’s tough and durable, with a high cut-rate and low heat retention. The mineral self-fractures to expose fresh cutting edges when in use – unlike traditional abrasives, such as garnet that quickly wear down with use. It’s suitable for a wide variety of substrates in woodwork and metalwork, including ferrous alloys.
Our discs are made with 3M™ Hookit™ attachment system. Hookit secures a disc in place and allows for quick mounting to and removal from a hook-and-loop backup disc pad* used on rotary or random orbital tools. Hookit allows the discs to be reused for the duration of their life.
*Sold separately
3M microreplication technology makes the discs last longer. Three-dimensional, pyramid structures are uniformly distributed over the entire surface to ensure consistent performance and eliminate disc-to-disc variation. The microreplication technology provides precise finish control and can reduce grade sequences so fewer process steps and abrasive products are needed.
Aluminium oxide abrasive mineral is coated on the film backing of our discs. It’s tough and durable, with a high cut-rate and low heat retention. The mineral self-fractures to expose fresh cutting edges when in use – unlike traditional abrasives, such as garnet that quickly wear down with use. It’s suitable for a wide variety of substrates in woodwork and metalwork, including ferrous alloys.
Our discs are made with 3M™ Hookit™ attachment system. Hookit secures a disc in place and allows for quick mounting to and removal from a hook-and-loop backup disc pad* used on rotary or random orbital tools. Hookit allows the discs to be reused for the duration of their life.
*Sold separately
3M™ Trizact™ Hookit™ Film Disc 268XA features 3M microreplication technology on a film backing and Hookit hook-and-loop attachment system. Our 268XA discs can be run wet or dry and can be reused for the duration of their life.
Strengths
3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results;Creates high gloss level for glass defect repair and solid surface finishing;Micron sized abrasive pyramids produce a high-gloss finish;Use on mini random orbital sanders to produce a polish-ready finish;Get finer finishes compared to paper and film-backed abrasives
Applications
Use for solid surfaces, topcoats and to allow most finish and process requirements
Technical specifications
Attributes
| Diameter | 34925 mm |
|---|---|
| Grain | fine |
Show UNSPSC/ECL@SS
£ 452.95 excl. VAT
/ Each
£ 543.54 incl. VAT
- Delivery usually within ( 13 ) days
