3M 7100374712 RADIAL BRISTLE BRUSH 50+ 203.2X25.4X31.75MM TYPES +FLNGE
Scotch-Brite™ Precision Radial Bristle Brush
See technical informationSee documentsReferences

Documents
Product details : 3M 7100374712 RADIAL BRISTLE BRUSH 50+ 203.2X25.4X31.75MM TYPES +FLNGE
Strengths
UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped Grain for increased cut rate without sacrificing finish;
A NEW LEVEL OF PRODUCTIVITY: Molded, abrasive-filled bristles deliver consistency while finishing, cleaning, blending, and deburring;
DESIGNED FOR THE USER: This wire brush alternative contains no wire filaments to help enhance user safety, while its conformable bristles require less operator manipulation;
ADAPTABLE DESIGN: Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas;
CONFORMABILITY WITHOUT COMPROMISE: Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing;
MULTIPLE INDUSTRIES: Ideal for industries such as fabricated metals, industrial machinery and equipment, electronics, automotive, and aerospace;
CHOOSE YOUR GRADE: Available in 50+, 80+, and 120+ grade options
Applications
Technical specifications
| Outer diameter | 203.2 mm |
|---|---|
| Reaming diameter | 31.75 mm |
| Max speed | 6000 rpm |
| Series | pn-rb |
| Grain | 50 |
- Delivery usually within ( 16 ) days




