3M 07528 SCOTCH-BRITE ROLOC BRISTLE DISC RD-ZB WHITE 50MMX15.8MM P120

Scotch-Brite™ Roloc™ Bristle Disc RD-ZB

See technical informationSee documents
References
3M:07528
Rubix:1528873
Manufacturer :7100138286
brand logo
Technical specifications
Outer diameter50.8 mm
See all Specifications
Documents

Product details : 3M 07528 SCOTCH-BRITE ROLOC BRISTLE DISC RD-ZB WHITE 50MMX15.8MM P120


Use Scotch-Brite™ Roloc™ Bristle Disc to efficiently clean, deburr, blend, finish and polish. Our bristle discs are a safe alternative to wire brushes, chemicals and pastes. They’re fast running with a good cutting action and cover a wider surface area than wire brushes. The brushes remain in place during light pressure to remove rust and coatings, without damaging the base material. They come with the Roloc quick change attachment system, for greater efficiency. Our Bristle discs work well on steel, aluminium and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications. For increased performance, we’ve blended aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available. Our discs are ideal for moderate to heavy stock removal as ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Scotch-Brite Bristle products are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit your unique project requirements.
Abrasive impregnated plastic made as a 3 dimensional bristle disc brush, used on a high speed tool to remove paint, sealer and rust. It wears down as it works, continually exposing new abrasive, and doesn't load.

Strengths

Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes;Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc;Bristle spacing is ideal for coating removal and other high-loading substances;Flexible bristles conform to contours to produce consistent finishes, even on complex parts;Convenient 3M™ Roloc™ attachment system offers quick and easy disc changes for multi-step finishing processes

Applications

Use to efficiently clean, deburr, blend, finish and polish;A safe alternative to wire brushes, chemicals and pastes

Technical specifications


Attributes
Outer diameter50.8 mm
Grain120
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
  • Delivery usually within ( 31 ) days