3M RADIAL BRISTLE BRSH P220 150X13 TYPEC


Scotch-Brite™ Radial Bristle Brush Type S BB-ZB

References
3m:B60197
rubix:1472005
manufacturer :7100138299
ean:00048011332130
brand logo
brand logo
Technical specifications
Reaming diameter25.4 mm
Grain220
See all Specifications

Product details : 3M RADIAL BRISTLE BRSH P220 150X13 TYPEC


Use Scotch-Brite™ Radial Bristle Brush to remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals. The brushes use our own blend of 3M™ Ceramic Abrasive Grain including aluminium oxide, with moulded, flexible but firm bristles which give more surface contact than wire brushes. We’ve designed them to last longer than wire and other abrasive discs. The abrasive remains constant throughout the product lifespan, and they work well on a variety of metals, including aluminium, brass, bronze, carbon steel, cast iron, stainless steel and more. Ceramic Abrasive Grain is a ceramic mineral made using a 3M process, to enhance toughness and hardness of the grain. Scotch-Brite bristle discs use aluminium oxide blended with ceramic abrasive grain, and the result is one of the hardest, longest-lasting minerals available. It’s ideal for heavy stock removal. Ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminium oxide abrasives in cut rate and durability. It can be used for industrial grinding and finishing. Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.

Strengths

Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes;Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc;Cleans with minimal pressure;Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas;Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas;Contains no wire filaments for improved safety

Applications

Use for heavy stock removal; Suitable for industrial grinding and finishing, polishing, and deburring

Technical specifications


Attributes
Package weight244 g
Reaming diameter25.4 mm
Grain220
12 mm
Show UNSPSC/ECL@SS
£ 76.73 excl. VAT
/ Each
£ 92.08 incl. VAT
  • Usually arrives within 14 working days