References
Dichtomatik:AM45 60,00 70,00 5,50 NB9034
Rubix:252A0132
Manufacturer :49430583
Product details : SIMRIT 49430583 FREUDENBERG SEAL
The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 70 mm |
| Height | 5.5 mm |
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days

