DICHTOMATK 49428142 FREUDENBERG SEAL


Wiper

References
dichtomatik:020X030X05.5 AM45 NBR 90
rubix:252A0118
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter30 mm
Height7 mm

Product details : DICHTOMATK 49428142 FREUDENBERG SEAL


The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter30 mm
Height7 mm
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
  • Usually arrives within 14 working days