Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859675 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/4
MECALINE 859675 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/4
SCREW FOR THREE BANJO BODIES
References
mecaline:
859675
rubix:
216A2204
ean:
3660338146633
Product details
Technical specifications
Product details : MECALINE 859675 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/4
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connecting diameter
1/4
''
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE MALE 90 ELBOW 6-G1/8IN 853229
"AVENTICS 2121012380 STRAIGHT FITTING 3/8""-12MM"
SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE 883996 PUSH IN SWIVEL ELBOW-6MM-3/8 PTFE SEAL
LEGRIS LF3000 FITTING 3101 06 19
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
MECALINE 858722 FEMALE STRAIGHT FITTING MM 6 G3/8IN
MECALINE 859661 BOLTS FOR MINI BANJO 1/4
FESTO 153037 PUSH-IN CONNECTOR QS-6-4
SMC KQ2Y08-U01A ONE-TOUCH FITTING
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 858870 MALE TEE 6-R3/8IN
MECALINE MALE 90 ELBOW 10-R1/2IN 853084
MECALINE MALE STRAIGHT 10-R1/2IN 853035
MECALINE 840606 BANJO HOUSING 6-1/4 A