References
Bahco:59S/PH4
Rubix:401A7856
EAN:7314150198368

Product details : BAHCO 59S/PH4 10XBITS PH4 32MM 1/4 DRSTANDAR
For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphated finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphated finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Strengths
1/4" Standard Screwdriver Bit for Phillips Head Screws 25 mm
Applications
Trade;Industry
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Height | 32 mm |
| Model | 59s/ph4 |
| Size | ph4 |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- Delivery usually within ( 14 ) days
