References
Bahco:45S/PH1-2P
Rubix:401A6477
EAN:7314150261482

Product details : BAHCO 45S/PH1-2P 2XBITS PH 1 25 MM 5/32
For Phillips head screws
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate finish
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate finish
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Height | 25 mm |
| Model | 45s/ph1-2p |
| Size | 5/32 in |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Delivery usually within ( 14 ) days
