References
Bahco:59S/PH2-3P
Rubix:401A7336
EAN:7314150201402

Product details : BAHCO 59S/PH2-3P X3 BITS PH2 25MM 1/4DR STAND.
Drive: 1/4" DIN 3126-C6.3,ISO 1173. Finish: zinc phosphated. Material: high-quality alloy steel, ideal for bits. Application: for all screw applications in trade and industry. Packaged in blister packs of 3 pieces.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length | 25 mm |
| Imprint size | ph2 |
| Imprint | phillips |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Delivery usually within ( 14 ) days
