FACOM BIT ES.004

ES.0 - Screw bits for slotted screws

See technical information

References

Facom:ES.004
Rubix:1238600
EAN:3148510245836
brand logo

Technical specifications

Length28 mm
Imprint size0,5x4
Imprintflat
See all Specifications

Product details : FACOM BIT ES.004


ES.0 - Screw bits for slotted screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.

Technical specifications


Attributes
Logistic Weight3 g
Packaged dimensions (D x W x H)30x5x5 mm
Package weight2 g
Length28 mm
Imprint size0,5x4
Imprintflat
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
  • Delivery usually within ( 14 ) days