"WERA 052490 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR"

RR Rapidaptor Universal Bit Holder with ring magnet, 1/4" x 57 mm

See technical informationSee documents

References

Wera:05052490001
Rubix:2517853
EAN:4013288104045
brand logo

Technical specifications

Length57 mm
Imprint size1/4 in
Imprinthex / allen

Documents

Product details : "WERA 052490 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR"


Rapidaptor technology for rapid bit change
Rapidaptor universal holder with ring magnet for bits with 1/4" hexagon drive
Rapidaptor technology for rapid bit change
Ring magnet and stop sleeve for secure fit of the screw on the holder
1/4" hexagon drive
Rapidaptor universal holder for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The floating, free-turning magnetic sleeve securely holds even large and heavy screws. The Rapidaptor allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward. This enables rapid bit change with just one hand. 1/4" hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3

Technical specifications


Attributes
Length57 mm
Imprint size1/4 in
Imprinthex / allen
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Delivery usually within ( 5 ) days