References
Draper:64374
Rubix:382A5363
Manufacturer :64374
EAN:5010559643745

Product details : DRAPER 64374 100MM 5.0MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 5.0mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
