References
Facom:ES.210
Rubix:1238630
EAN:3148510246611

Product details : FACOM BIT ES.210
ES.2 - Series 2 standard bits for slotted screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x10x10 mm |
| Package weight | 19 g |
| Length | 41 mm |
| Imprint size | 1,6x10 |
| Imprint | flat |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- Delivery usually within ( 14 ) days
