Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BRIT EXP S/DRIVER 1000V PZ3X150
BRIT EXP S/DRIVER 1000V PZ3X150
Insulated screwdrivers Expert
References
expert:
E165422
rubix:
2014594
ean:
3258951654224
Technical specifications
Imprint
Pozidriv
Blade length
150
mm
Imprint size
PZ3
Product details
Technical specifications
Product details : BRIT EXP S/DRIVER 1000V PZ3X150
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
150
mm
Imprint size
PZ3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE
STANLEY 0-65-412 FATMAX SCREWDRIVER INSULATED SLOT 4 X 100
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
KNIPEX 982610 SCREWDRIVERS TORX 160MM
WERA 022733 3162I SCREWDRIVER PH1/80 K'FORM STAINLESS VDE
BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80
FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE
GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER
KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
BAHCO 623-4-100 SCREWDRIVER AISLO STR 4X100
GEDORE 8MM VDE SCREWDRIVER VDE 2170 8
KNIPEX 982500 CROSS SLOT SCREWDRIVERS 162MM