Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
Insulated screwdrivers Bahco
References
bahco:
BE-8040SL
rubix:
257A4534
ean:
7314150304578
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
Technical specifications
Attributes
Logistic Weight
35
g
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.05
excl. VAT
/
Each
£
12.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD
BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80
FACOM ATPB1X100TVE PROT SD PHB 1X100 1000V SLIM
WERA 005320 190I VDE NUTSPINNER 9.0/125 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 5.5MM 827108
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
ROEBUCK 01940 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 8 X 1.2
BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDE
ROEBUCK 01960 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 10 X 1.6
BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
ROEBUCK 01979 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 3 X NO.0
STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125