ROEBUCK 01910 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 5 X 1
Insulated electrician screwdriver
See technical informationSee documentsReferences
Roebuck:7770662
Rubix:209A7890
EAN:3660338518768
Documents
Product details : ROEBUCK 01910 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 5 X 1
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 203 mm |
| Imprint size | pz2 |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Usually arrives within 14 working days

