References
Bahco:59S/T27
Rubix:401A8042
EAN:7314150198580
Documents
Product details : BAHCO 59S/T27 10XBITS T27 25MM 1/4 STANDAR
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Sold out

