NEX - Impact bits Series 3 for Torx® screws
Imprint | Torx |
---|---|
Imprint size | T30 |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 55x15x15 mm |
Package weight | 29 g |
Imprint | Torx |
Imprint size | T30 |
Length | 50 mm |
Finishing | Polished |
Usually arrives within 14 working days