SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X8 TX10 90912T30 8
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3X8EFA2
Rubix:268A9988
Manufacturer :90912T30 8
EAN:4043377395504


Technical specifications
| Length | 8 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X8 TX10 90912T30 8
Pan head screws for thermo plastics A2 3X8 T10
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ 500 pieces
£ 18.48 incl. VAT
- In stock: Next day delivery
Length
8 mm