Stationary cold water high-pressure washer Makita
Flow | 420 l/h |
---|---|
Pressure | 140 bar |
Power supply | 220 V |
Logistics dimensions (L x W x H) | 380x320x820 mm |
---|---|
Logistic Weight | 18800 g |
Flow | 420 l/h |
Pressure | 140 bar |
Power supply | 220 V |
Power | 2100 W |
Usually arrives within 14 working days