Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G35X42X4-C RADIAL ROTARY SHAFT SEAL
INA G35X42X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G35X42X4-C
rubix:
274A7524
manufacturer :
0810747270000
ean:
4054364789183
Technical specifications
Type
sealing ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G35X42X4-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
Logistic Weight
3,33
g
Type
sealing ring
Outer diameter
42
mm
Width
4
mm
Series
g
Material
nbr-elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.93
excl. VAT
/
Each
£
3.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF SEALING WASHER Z 202
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
SKF V RING HSNG SEAL X2 TSN 208 A
SNR SC226FSS PLUMMER BLOCK ACCESSORIES
SNR SC513-35DS PLUMMER BLOCK ACCESSORIES
SNR SC515TA PLUMMER BLOCK ACCESSORIES
SKF Z 212 BEARING HOUSING ACCESSORIES
SNR SC316SV PLUMMER BLOCK ACCESSORIES
SNR SC230DS PLUMMER BLOCK ACCESSORIES
FAG HOUSING SEAL-FELT FSV613
FAG NTC36 HOUSING SEAL 823407490000
INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
SNR RDC609 PLUMMER BLOCK ACCESSORIES
TIMKEN VR524 V-RING SEAL
COOPER 01C7GR BEARING CARTRIDGE