References
FAG:TSV508
Rubix:180A0014
Manufacturer :0383851800000
EAN:4012801241601

Product details : FAG HOUSING SEAL TSV508
Felt sealing set FAG
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,7x17x68,7 mm |
|---|---|
| Logistic Weight | 273 g |
| Type | labyrinth ring |
| Inner diameter | 68.7 mm |
| Outer diameter | 17 mm |
| Width | 68.7 mm |
| Series | tsv |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Usually arrives within 14 working days
