Synergy 08B-1 single Syno roller chain, 25ft, in a box
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Chain | 08b-2 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Chain | 08b-2 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 7620 mm |
Pin length | 30.4 mm |
Chain pin diameter | 4.45 mm |
Plate type | round |
Plate height | 11.7 mm |
Plate thickness | 1.55 mm |
Tensile strength min. | 31.1 kN |
Usually arrives within 14 working days