SEALEY HVD36P 36IN DRUM FAN 230V


HVD36P INDUSTRIAL HIGH VELOCITY DRUM FAN 36 230V

References
sealey:HVD36P
rubix:230A1866
manufacturer :HVD36P
brand logo
brand logo

Product details : SEALEY HVD36P 36IN DRUM FAN 230V


• High efficiency industrial fan with improved motor and blade design resulting in higher velocity with up to 30% more area coverage and reach.
• Robust unit with heavy-duty gauge steel casing, guard and frame.
• Handle, wheels and tilt function cradle stand, allow the control of airflow where it is needed.
• Carefully balanced and fully guarded blades provide safe operation.
• Suitable for industrial, commercial, agricultural, automotive and showroom applications.
• Maximum Airflow: 363m³/min(12,855cfm).
• Fitted with 3-pin plug.
• 3 Year guarantee*.
• Model No. HVD36P

Strengths

Industrial High Velocity Drum Fan 36" 230V

Technical specifications


Attributes
No attributes to display for this product
£ 606.62 excl. VAT
/ Each
£ 727.94 incl. VAT
  • Usually arrives within 14 working days