SEALEY HVD30 HIGH VELOCITY DRUM FAN 30


HVD30 INDUSTRIAL HIGH VELOCITY DRUM FAN 30 230V

References
sealey:HVD30
rubix:80023249
manufacturer :HVD30
brand logo
brand logo

Product details : SEALEY HVD30 HIGH VELOCITY DRUM FAN 30


• High velocity industrial 2-speed drum fan suitable for movement of huge volumes of air.
• Robust unit with heavy-duty gauge steel casing, guard and frame.
• Handle, wheels and fully tiltable cradle allow control of airflow where it is needed.
• Carefully balanced and fully guarded blades provide safe operation.
• Suitable for use in industrial, commercial, agricultural, automotive workshop and showroom applications.
• Maximum Airflow: 283.4m³/min(10008cfm).
• Fitted with 3-pin plug.
• Model No. HVD30

Strengths

Industrial High Velocity Drum Fan 30" 230V

Technical specifications


Attributes
No attributes to display for this product
£ 326.62 excl. VAT
/ Each
£ 391.94 incl. VAT
  • Usually arrives within 14 working days