MAKITA DCF300Z PORTABLE FAN


Portable Fan

References
makita:DCF300Z
rubix:254A5470
ean:0088381656320
brand logo
brand logo
Technical specifications
Power supply14.4 V
See all Specifications

Product details : MAKITA DCF300Z PORTABLE FAN


Strengths

•Dual power sources; AC adapter or Makita Li-ion batteries
Frame structure is designed to make minimal wind noise
3 selectable wind speeds: High/Medium/Low
Automatic off timer, 3 stage adjustable: 1, 2 and 4 hours
Metal front guard can be removed for easy cleaning
Constant speed control
Carry handle on rear of machine
330mm diameter
Fan tilts up and down

Technical specifications


Attributes
Logistics dimensions (L x W x H)476/999x114x152 mm
Logistic Weight1200 g
Power supply14.4 V
TypePortable Fan
Weight4.3 kg
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ Each
£ 164.40 incl. VAT
  • Usually arrives within 14 working days