Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
SDS PLUS CHISEL SET 3PCE
SDS PLUS CHISEL SET 3PCE
Sds Plus chisels (Lg)
References
bosch:
2607019159
rubix:
1359467
ean:
3165140334488
Technical specifications
Type
Chisels
See all Specifications
Product details
Technical specifications
Product details : SDS PLUS CHISEL SET 3PCE
3-piece chisel set 1 pointed chisel 250 mm, Long Life (2 609 390 576) 1 flat chisel 250 mm, Long Life (2 609 390 394) 1 tile chisel 260 mm, self-sharpening (2 608 690 091)
Strengths
Concrete|ConcreteStone|Masonry
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
Type
Chisels
Use
Concrete/Masonry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.75
excl. VAT
/
Each
£
56.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT KEYED CHUCK WITH ADAPTOR 13MM 1/2 X 20UNF DT7005-QZ
MAKITA SC05340240 OVAL HOLE PUNCH 9X13.5
MAKITA SC00000258 OVAL HOLE DIE 10 X 20B
MAKITA SC00000203 ROUND HOLE DIE SB6
BOSCH X30TI DRILL & SCREWDRIVERS 30 PIECE SET 2607019324
BOSCH UNIVERSAL MULTI CUTTER SET 23PCE 2608661694
BOSCH KEYED CHUCK 3-16MM
MAKITA 424147-0 PROTECTOR JR3050T/3060T/3070C
MAKITA 256492-3 SHOULDER PIN 5 J3060T/70CT
MAKITA SC05340110 ROUND HOLE PUNCH 13
MAKITA SC05340250 OVAL HOLE PUNCH 9X18
BOSCH BISCUITS GR-20 SIZE 20 PACK OF 1000 2607000149
MILWAUKEE 48906090 GENERAL MULTI-TOOL BLADE SET(11PC)
DEWALT DT20708-QZ MULTI MATERIAL SEGMENTED CUTTING BLADE 100MM
DEWALT DWV9510-XJ TSTAK/TOUGHSYSTEM VAC RACK ATTACHMENT