Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MILWAUKEE 48906090 GENERAL MULTI-TOOL BLADE SET(11PC)
MILWAUKEE 48906090 GENERAL MULTI-TOOL BLADE SET(11PC)
Multi-tool sets
References
milwaukee:
48906090
rubix:
265A3552
ean:
045242600663
Technical specifications
Type
General 11 piece set
Product details
Technical specifications
Product details : MILWAUKEE 48906090 GENERAL MULTI-TOOL BLADE SET(11PC)
Accessories for Multi-tools to handle key tasks, from sanding to cutting.
Technical specifications
Attributes
Type
General 11 piece set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.90
excl. VAT
/
Each
£
179.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608597125 SDS-PLUS DRILL 16 X 950 X 1000MM
BOSCH KEYED CHUCK 3-16MM
MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
BOSCH 11608613013 POLISHING SPONGE 160MM M14 THREAD
MAKITA 792728-1 PUNCH JN3200
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13
ROEBUCK G50MXSC SDS MAX WIDE CHISEL 50 X 400MM LONG
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
MAKITA SC05340100 ROUND HOLE PUNCH 12
MAKITA 256158-5 PIN 3 BCV01/6835DWA/BLS820/JR
MAKITA 268094-3 PIN 3 BHR240/JR140D/180D/3070
BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
MAKITA SC00000221 ROUND HOLE DIE SB15
MAKITA SC00000258 OVAL HOLE DIE 10 X 20B