Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA DRS30105 BEARING SEAL CARRIER 15062690000
INA DRS30105 BEARING SEAL CARRIER 15062690000
Seal carrier Assy
References
ina:
DRS30105
rubix:
229A4303
manufacturer :
0015062690000
ean:
4012802083712
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA DRS30105 BEARING SEAL CARRIER 15062690000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
672
g
Type
Seal Carrier Assembly
Outer diameter
105
mm
Width
25
mm
Series
DRS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.85
excl. VAT
/
Each
£
223.02
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
INA SD17X25X3-A DOUBLE LIP SEALING RING SD
FAG EFS610 SEALING RING
FAG NTS38 LABYRINTH SEALING RING
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL
TIMKEN TSNG520 DOUBLE LIP SEAL
SKF END COVER+OSECT TUBE ETS 36
TIMKEN TSNG610 DOUBLE LIP SEAL
SNR SCO206-30 BEARING UNIT ACCESSORIES
SKF HOUSING FELT SEAL FS 460
SKF TK 513 TACONITE SEAL
FAG ETS526 LABYRINTH SEALING RING
TSN 232 S SKF SEAL PILLOW BLOCK TSN 232 S
SKF TK 528 HOUSING
SKF END CAP ECO 232-532
SKF TXL 515 LIP SEAL WITH INTERNAL GAP-TYPE SEAL