Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA DRS3590 BEARING SEAL CARRIER 15062500000
INA DRS3590 BEARING SEAL CARRIER 15062500000
Seal carrier Assy
References
ina:
DRS3590
rubix:
229A4305
manufacturer :
0015062500000
ean:
4012802284058
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA DRS3590 BEARING SEAL CARRIER 15062500000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
377
g
Type
Seal Carrier Assembly
Outer diameter
90
mm
Width
19
mm
Series
DRS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.10
excl. VAT
/
Each
£
164.52
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
COOPER SR110M SYNTHETIC RUBBER SEAL
NSK G609-KIT+J G-LOK SEAL
FAG EDH609 SEALING RING
FAG EDK524-620 HOUSING COVER
INA BEARING SEAL COVER DRS55145
SNR SC512-610EC PLUMMER BLOCK ACCESSORIES
COOPER SR40M SYNTHETIC RUBBER SEAL
FAG EDH532 SEALING RING
SKF SEALING WASHER Z 006 F
INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 528 A
SKF BEARING HOUSING SEAL TSN511L
SNR SCC208 BEARING UNIT ACCESSORIES
SKF TK 524 TACONITE SEAL
FAG HOUSING SEAL-FELT FSV526