Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV526
FAG HOUSING SEAL-FELT FSV526
FSV Felt seal ring
References
fag:
FSV526
rubix:
158A2793
manufacturer :
0394436470000
ean:
4012801480055
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV526
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16,5
x
171,2
x
171,2
mm
Logistic Weight
1148
g
Type
Felt seal
Inner diameter
171.2
mm
Outer diameter
171.2
mm
Width
16.5
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.11
excl. VAT
/
Each
£
66.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING BORE-CAP DKV100
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
FAG HOUSING LIP-SEAL DH509
FAG ETS217 LABYRINTH SEALING RING
SKF SEAL TSN 526 L
SKF HOUSING FELT SEAL FS 950
INA SD16X24X3-A ROTARY SHAFT SEAL
SKF HOUSING SEAL TFL508
SNR SC524DS PLUMMER BLOCK ACCESSORIES
SKF HOUSING FELT SEAL X2 TSN 609 C
FAG HOUSING LIP-SEAL DH512
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
SKF TXL 607 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF PLUMMER BLOCK SEAL TSN 617 S
SNR SC205DS PLUMMER BLOCK ACCESSORIES