References
INA:DRS60150
Rubix:229A4310
Manufacturer :0015050250000
EAN:4012802127508

Documents
Product details : INA DRS60150 SEAL CARRIER 15050250000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Type | seal carrier assembly |
| Outer diameter | 150 mm |
| Width | 30 mm |
| Series | drs |
Show UNSPSC/ECL@SS
£ 337.01 excl. VAT
/ Each
£ 404.41 incl. VAT
- Delivery usually within ( 7 ) days
