Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 207 F
SKF SEALING WASHER Z 207 F
Sealing Plate Z
References
skf:
Z 207 F
rubix:
101A8579
manufacturer :
30420
ean:
7316571114323
Technical specifications
Type
Sealing Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 207 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
72
x
35
mm
Logistic Weight
82
g
Type
Sealing Washer
Inner diameter
35
mm
Outer diameter
72
mm
Width
6
mm
Series
Z
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.08
excl. VAT
/
Each
£
13.30
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF HOUSING FELT SEAL FS 950
FAG NDK52 HOUSING COVER
SKF SEAL KIT TSO 520
SKF TK517 HOUSING SEAL TACONITE
SKF LOR 620 POSI TRAC LABYRINTH SEAL
SKF HOUSING SEAL TFL516
INA G8X15X3-C RADIAL ROTARY SHAFT SEAL
SCHAEFFLER EDH620 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 609 C
SKF HOUSING FELT SEAL FS 170
FAG HOUSING BORE-CAP DKV110
INA GR12X19X3-C RADIAL ROTARY SHAFT SEAL
COOPER ATL408 TRIPLE LABYRINTH SEAL
FAG EDK516-613 HOUSING COVER
FAG NTC68 SEALING RING