References
SKF:TSO 526
Rubix:133A4724
Manufacturer :199898
EAN:7316572232156

Product details : SKF PLUMMER BLOCK SEAL TSO 526
Seal set for SONL plummer block housing.
SKF seal set for SONL 226-526 plummer block housing TSO 526
Technical specifications
Attributes
| Logistic Weight | 11900 g |
|---|---|
| Type | seal tso 526 |
| Inner diameter | 115 mm |
| Outer diameter | 177.5 mm |
| Width | 15 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | tso |
| Material | ecopur |
Show UNSPSC/ECL@SS
£ 1,826.91 excl. VAT
/ Each
£ 2,192.29 incl. VAT
- Usually arrives within 14 working days
