References
Timken:EC513-611
Rubix:102A0347
EAN:0087796319530



Documents
Product details : TIMKEN EC513-611 PLUMMER BLOCK END COVER
In some applications, the shaft end is designed to terminate inside the pillow block. For this design, positive fitting end-cover inserts are available to help seal out contaminants and retain lubricants, providing additional protection to the bearing.
Technical specifications
Attributes
| Type | ec |
|---|---|
| Inner diameter | 76 mm |
| Outer diameter | 87 mm |
| Width | 4.8 mm |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Delivery usually within ( 7 ) days
