Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF Z008F:SKF SEALING WASHER
SKF Z008F:SKF SEALING WASHER
Sealing Plate Z
References
skf:
Z 008 F
rubix:
219A7781
manufacturer :
30396
ean:
7316571155005
Technical specifications
Type
Sealing Washer
See all Specifications
Product details
Technical specifications
Product details : SKF Z008F:SKF SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
68
x
40
mm
Logistic Weight
64
g
Type
Sealing Washer
Inner diameter
40
mm
Outer diameter
68
mm
Width
6
mm
Series
Z
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
SKF HYDRAULIC NUT SEAL HMV 24/233983
TIMKEN VR615 V-RING SEAL
SKF PLUMMER BLOCK SEAL TSO 217
FAG NTC56 SEALING RING
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
INA NEEDLE BEARING SEAL G40X52X5
SKF PLUMMER BLOCK SEAL TSN 206 A
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
RHP SELF-LUBE PROTECTOR 45P
SKF HOUSNG LABRYNTH SEAL TSN 516 S
FAG DH212 LIP SEALS
FAG ETS213-313 LABYRINTH SEALING RING
FAG HOUSING SEAL-FELT FSV613
SKF HOUSING FELT SEAL X2 TSN 615 C
SNR SC510DS PLUMMER BLOCK ACCESSORIES