References
SKF:ECY 206
Rubix:102A0554
Manufacturer :4963
EAN:7316570595666

Documents
Product details : SKF SHAFT END COVER ECY 206
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x71x71 mm |
|---|---|
| Logistic Weight | 11,7 g |
| Type | end cover |
| Inner diameter | 59.4 mm |
| Outer diameter | 66.5 mm |
| Width | 25 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- Delivery usually within ( 3 ) days
