References
SKF:Z 006
Rubix:101A8570
Manufacturer :30391
EAN:7316571022161

Product details : SKF SEALING WASHER Z 006
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x55x30 mm |
|---|---|
| Logistic Weight | 36 g |
| Type | sealing washer |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ 50 pieces
£ 170.40 incl. VAT
- Delivery usually within ( 3 ) days
