Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
Seal strip
References
ina:
STR S153401-1-16X12-F2
rubix:
229A2062
manufacturer :
0396992260000
ean:
4012801213653
Technical specifications
Type
Felt strip
See all Specifications
Product details
Technical specifications
Product details : FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
Sealing strips
Technical specifications
Attributes
Logistic Weight
69
g
Type
Felt strip
Inner diameter
12
mm
Outer diameter
16
mm
Width
82
mm
Series
ST...
Material
Steel
12
mm
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.72
excl. VAT
/
Each
£
26.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC518FSS PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG513 DOUBLE LIP SEAL
SKF SEALING WASHER Z 211
FAG ETS522-622 SEALING RING
INA SD37X47X4-A DOUBLE LIP SEALING RING SD
INA G20X26X4-C RADIAL ROTARY SHAFT SEAL
FAG HOUSING SEAL TSV508
SKF HOUSING FELT SEAL FS 300
TIMKEN LO528 LABYRINTH SEAL
SKF HOUSING FELT SEAL X2 TSN 505 C
SNR SC209LA PLUMMER BLOCK ACCESSORIES
FAG EDH610 SEALING RING
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
SKF ECB504END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
SNR SC218LA PLUMMER BLOCK ACCESSORIES