References
SKF:ECY 212
Rubix:101A9893
Manufacturer :51174
EAN:7316570946383

Product details : SKF SHAFT END COVER ECY 212
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x120x120 mm |
|---|---|
| Logistic Weight | 52,5 g |
| Type | end cover |
| Inner diameter | 106.4 mm |
| Outer diameter | 118 mm |
| Width | 42 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Delivery usually within ( 3 ) days
