INA G15X23X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G15X23X3-B
INA:G15X23X3-C
Rubix:274A7507
Manufacturer :0853957810000
EAN:4054364793593

Documents
Product details : INA G15X23X3-C RADIAL ROTARY SHAFT SEAL
Ina g 15x23x3 c oil seal
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 23 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.68 incl. VAT
- In stock: Next day delivery
