References
Teroson:MS9120X310MLBK
Rubix:223A5310
EAN:4002872011050

Documents
Product details : TEROSON MS 9120 SF BLACK SEALANT 310ML 1358214
Solvent- and isocyanate-free silane-modified polymer for seam, joint sealing and plastic parts bonding in vehicle body repairs.
Strengths
Very good adhesion without primer.
Ideal gap filling material.
Spot-weldable before cure.
Excellent UV resistance and weathering performance.
Excellent sag resistance.
Isocyanate-free and solvent-free.
Ideal gap filling material.
Spot-weldable before cure.
Excellent UV resistance and weathering performance.
Excellent sag resistance.
Isocyanate-free and solvent-free.
Applications
Seam and joint sealing in the following areas: vehicle repair, vehicle body and vehicle manufacture, railway waggon, container manufacture as well as for vehicle superstructure. TEROSON MS 9120 SuperFast is the ideal undercoat material for the sprayable seam sealant TEROSON MS 9320 SuperFast.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- Usually arrives within 14 working days