References
SKF:Z 007 F
Rubix:101A8571
Manufacturer :30394
EAN:7316570687309

Product details : SKF SEALING WASHER Z 007 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x62x35 mm |
|---|---|
| Logistic Weight | 54,2 g |
| Type | sealing washer |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Usually arrives within 14 working days
