INA GR6X10X2-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:GR6X10X2-C
Rubix:274A7595
Manufacturer :0853947260000
EAN:4054364793517

Documents
Product details : INA GR6X10X2-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip, external steel reinforcement.
Technical specifications
Attributes
| Logistic Weight | 0,3 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 10 mm |
| Width | 2 mm |
| Series | gr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- In stock: Next day delivery
