References
SKF:Z 014
Rubix:101A8575
Manufacturer :30404
EAN:7316570929676

Documents
Product details : SKF SEALING WASHER Z 014
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x110x110 mm |
|---|---|
| Logistic Weight | 150 g |
| Type | sealing washer |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 396.80 excl. VAT
/ 20 pieces
£ 476.16 incl. VAT
- Delivery usually within ( 3 ) days
