Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTS52 HOUSING SEAL 823415400000
FAG NTS52 HOUSING SEAL 823415400000
Sealing ring
References
fag:
NTS52
rubix:
229A1540
manufacturer :
0823415400000
ean:
4054364222147
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG NTS52 HOUSING SEAL 823415400000
Labyrinth seals NTS, sealing for SNS-housing, non-contacting sealing.
Technical specifications
Attributes
Logistic Weight
3190
g
Type
Sealing Ring
Outer diameter
274.4
mm
Width
42
mm
Series
NTS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.75
excl. VAT
/
Each
£
200.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF HOUSING SEAL TFL520
SKF DBL LIP HSNG SEALX2 TSN 524 L
SKF HOUSING FELT SEAL FS 110
SKF V RING HSNG SEAL X2 TSN 608 A
SKF HOUSNG LABRYNTH SEAL TSN 517 S
SKF BEARING HOUSING SEAL TSN506C
NSK HOUSING LIP-SEAL DH516
SKF HOUSING FELT SEAL FS 170
SKF HOUSNG LABRYNTH SEAL TSN 226 S
FAG DH226 HOUSING LIP-SEAL 0383899590000
FAG HOUSING LIP-SEAL DH217
FAG ETS505 PLUMMER BLOCK SEALS
FAG EDH615 SEALING RING
FAG EDK517 HOUSING COVER
COOPER ATL308 TRIPLE LABYRINTH SEAL