Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G17X23X3-C
rubix:
274A7509
manufacturer :
0810797290000
ean:
4054364790400
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
1,3
g
Type
Sealing Ring
Inner diameter
17
mm
Outer diameter
23
mm
Width
3
mm
Series
G..-C
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SEALING WASHER Z 305 F
INA SD42X52X4-A DOUBLE LIP SEALING RING SD
FAG ETS216 LABYRINTH SEALING RING
FAG EDH519 SEALING RING
SKF TK516 BEARING HOUSING ACCESSORIES
NSK V511-KIT+J V511-KIT+FS PLUMMER BLOCK SEAL
SNR SC511SV PLUMMER BLOCK ACCESSORIES
COOPER 01C4EX BEARING CARTRIDGE
FAG EDH509 SEALING RING
SKF HOUSING SEAL FSB 260
INA G40X50X4-C RADIAL ROTARY SHAFT SEAL
SKF SEALED WASHER Z 204 F
SKF HOUSING FELT SEAL FS 110
SKF SEALING WASHER Z 210 F
SKF G2/OPEN-ECB506-30M FOODLINE END CAP OPEN 30MM