References
SKF:Z 306
Rubix:237A0961
Manufacturer :Z 306
EAN:7316570756326

Documents
Product details : SKF Z306:SKF SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Type | sealing plate |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- In stock: Next day delivery
